Motion
96531
DURA INK 55 GRN
MI ITEM #05331189
MFR #96531
List Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 55 GRN
MI ITEM #05331189
MFR #96531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.54/each for your price

Overview

Mfr description
096531 DURA INK 55 PERMANENT INK GREEN
  • Multi-use chisel tip creates both fine and broad marks
  • Durable tip and barrel for use in industrial environments
  • Clip-cap for convenient pocket storage and prevents rolling on the jobsite
  • Fast-drying, wear- and water-resistant formula offers long-lasting, visible marks
  • Mark size: 1/16"" or 3/16"" (1.5 mm or 4.5 mm)

Specifications

  • Color
    Green
  • Tip Size
    1/16 in, 3/16 in
  • Waterproof
    Waterproof
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    48
  • UPC_NO
    048615965314
  • Weight
    0.13 lbs
  • Width
    5.75 in
  • Length
    0.75 in
  • Height
    0.75 in
  • Harmonization Code
    9608200000
  • Country of Origin
    IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text