Overview
Mfr description
096538 DURA INK 60 PERMANENT INK GREEN
- Industrial-grade ink dries quickly to leave smear- and water-resistant marks
- The strong plastic barrel and clip-cap reduce breakage
- Extra-tough tip will not spread or mush, providing longer marking life
- Xylene-free formula reduces health concerns
- Mark size: 1/8" (3 mm)
Specifications
- ColorGreen
- Tip SizeMedium
- Includes Pocket ClipPocket Clip Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data