Motion
096652

MARKAL
096652

Markal® Stylmark® Ball Tube Marker for Multiple Surface - White, Steel Ball Tip
Mi Item #05331201
MFR #096652
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096652

Markal® Stylmark® Ball Tube Marker for Multiple Surface - White, Steel Ball Tip
Mi Item #05331201
MFR #096652

Mfr description
096652 DURA BALL PAINT MARKER WHITE 1/8"
  • Stylmark is the replacement for Ecrimetal
  • Durable steel ball tip marks with indelible paint on smooth or rough surfaces
  • Steel ball tip is resistant to very rough surfaces for long marking life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.24/each

Specifications

Dimensions

  • Height
    1.25 in
  • Length
    6.25 in
  • Tip Size
    Steel Ball
  • Weight
    0.185 lbs
  • Width
    1.25 in

Details

  • Color
    White
  • Country of Origin
    FR
  • Harmonization Code
    9608100000
  • Marker Type
    Paint
  • Maximum Temperature
    70 °C
  • Minimum Temperature
    -20 °C
  • Surface Material
    Concrete | Stone | Asphalt | Masonry | Plastic | Rubber and Tires | Cloth | Fabric (Textiles)
  • Temperature Range
    -20 to 70 °C
  • UPC_NO
    048615966526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)