Motion
096872

MARKAL
096872

Markal® PRO-LINE® Liquid Paint Marker for Fine Line Marking - Yellow, Fine Tip, Pocket Clip Included
Mi Item #05331224
MFR #096872
Price$9.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096872

Markal® PRO-LINE® Liquid Paint Marker for Fine Line Marking - Yellow, Fine Tip, Pocket Clip Included
Mi Item #05331224
MFR #096872

Mfr description
096872 PRO-LINE YELLOW
  • Available in fine tip sizes for precise, permanent paint marking
  • Offered in 1 size: fine 1/16" (1.5 mm)
  • High-strength, lightweight barrel designed for industrial-grade use
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.66/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    0.5 in
  • Tip Size
    Fine
  • Weight
    0.03 lbs
  • Width
    5.625 in

Details

  • Color
    Yellow
  • Country of Origin
    DE
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Cloth and Fabric (Textiles) | Plastic | Glass | Pipes and Tubes
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615968728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)