Motion
096882

MARKAL
096882

Markal® Certified Valve Action® Nuclear Pre-certified Liquid Paint Marker - Red, Pocket Clip Included
Mi Item #05331233
MFR #096882
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096882

Markal® Certified Valve Action® Nuclear Pre-certified Liquid Paint Marker - Red, Pocket Clip Included
Mi Item #05331233
MFR #096882

Mfr description
096882 VALVE ACTION PAINT MARKER RED
  • Ideal for use on stainless steel or superalloys in industries that require prevention against corrosion, pitting, or degradation
  • Certified to meet the following U.S.A. and international specifications: EDF PMUC - MIL - STD-2041D - U.S. DOE RDT F-7-3T (expired) - U.S. Navy C3070
  • Engineered to meet: - <lt/> 200 ppm total halogens - <lt/> 250 ppm each low melting point metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Weight
    0.055 lbs
  • Width
    5.75 in

Details

  • Color
    Red
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Alloy and Superalloy Metals | Alloy Metals
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615968827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)