Motion
96888
Markal® PRO-LINE® Liquid Paint Markers for Fine Line Marking - White, Micro Tip, Pocket Clip Included
MI ITEM #05331235
MFR #96888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Markal® PRO-LINE® Liquid Paint Markers for Fine Line Marking - White, Micro Tip, Pocket Clip Included
MI ITEM #05331235
MFR #96888

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
096888 PRO-LINE WHITE MICROLINE
  • Available in micro tip sizes for precise, permanent paint marking
  • Offered in 1 size: micro 1/32" (1 mm)
  • High-strength, lightweight barrel designed for industrial-grade use
  • Self-storing cap with clip protects tip for longer life and stores easily in pocket
  • Xylene-free formula for reduced user health risks
  • Marking range: 0°F to 150°F (-18°C to 66°C)

Specifications

  • Color
    White
  • Tip Size
    Micro
  • Includes Pocket Clip
    Pocket Clip Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought