Motion
96915
DURA INK 200 BLUE
MI ITEM #05331242
MFR #96915
Your Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 200 BLUE
MI ITEM #05331242
MFR #96915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.94/each(List $11.88)

Overview

Mfr description
096915 DURA INK 200 PERMANENT INK BLUE
  • The Versatile
  • Broad Chisel Tip Produces Both Extra-Large or Medium-Sized Marks; Industrial Grade Tip will Not Spread or Mush; Jumbo Ink Supply for Greater Marking Mileage

Specifications

  • Color
    Blue
  • Tip Size
    3/8 in
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Standards Met
    EPA HAPS and SARA 313 Regulation
  • UPC_NO
    048615969152
  • Actuator Type
    Capillary
  • Dry Time
    Less Than 1 min.
  • Marker Type
    Permanent
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    0 °F
  • Series
    Dura-Ink
  • Surface Material
    Cardboard, Fabric, Glass, Metal, Plastic, Wood
  • Temperature Range
    0 °F to 150 °F
  • Tip Material
    Fiber
  • Weight
    0.1 lbs
  • Width
    1 in
  • Length
    6.25 in
  • Height
    1 in
  • Harmonization Code
    9608200000
  • Country of Origin
    IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought