Motion
096933

MARKAL
096933

Markal® PRO-LINE® WP Liquid paint marker for wet surface marking - Black, Fiber Tip, Pocket Clip Included
Mi Item #05331248
MFR #096933
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096933

Markal® PRO-LINE® WP Liquid paint marker for wet surface marking - Black, Fiber Tip, Pocket Clip Included
Mi Item #05331248
MFR #096933

Mfr description
096933 PRO-LINE WP BLACK
  • Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
  • Xylene-free formula for reduced user health risks
  • Low in V.O.C.'s and will not contribute to ground-level ozone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    5.25 in
  • Tip Size
    Fiber
  • Weight
    0.055 lbs
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Aluminum | Pipes and Tubes | Plastic | Glass | Rubber | Ceramic
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615969336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)