Motion
096936

MARKAL
096936

Markal® PRO-LINE® WP Liquid paint marker for wet surface marking - Orange, Fiber Tip, Pocket Clip Included
Mi Item #05331251
MFR #096936
Price$9.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096936

Markal® PRO-LINE® WP Liquid paint marker for wet surface marking - Orange, Fiber Tip, Pocket Clip Included
Mi Item #05331251
MFR #096936

Mfr description
096936 PRO-LINE WP ORANGE
  • Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
  • Xylene-free formula for reduced user health risks
  • Low in V.O.C.'s and will not contribute to ground-level ozone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.66/each

Specifications

Dimensions

  • Tip Size
    Fiber

Details

  • Color
    Orange
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Aluminum | Pipes and Tubes | Plastic | Glass | Rubber | Ceramic
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615969367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)