Motion
097012

MARKAL
097012

Markal® PRO-WASH D Removable Liquid Paint Marker - Red, Fine Tip, Pocket Clip Not Included
Mi Item #05331257
MFR #097012
Price$13.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
097012

Markal® PRO-WASH D Removable Liquid Paint Marker - Red, Fine Tip, Pocket Clip Not Included
Mi Item #05331257
MFR #097012

Mfr description
097012 PRO-WASH D RED
  • Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
  • PRO-WASH D marks can be removed with detergent solutions that have a pH level of 10 or above
  • Xylene-free formula for reduced user health risks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.82/each

Specifications

Dimensions

  • Tip Size
    Fine

Details

  • Color
    Red
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Glass | Plastic | Pipes and Tubes
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615970127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)