Overview
Mfr description
097016 PRO-WASH D GREEN
- Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
- PRO-WASH D marks can be removed with detergent solutions that have a pH level of 10 or above
- Xylene-free formula for reduced user health risks
- High-strength, light-weight plastic barrel designed for industrial use
- Marking range: 0°F to 150°F (-18°C to 66°C)
- Made in U.S.A.
Specifications
- Tip SizeFine
- Includes Pocket ClipPocket Clip Not Included
- UPC_NO048615970165
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data