Motion
97035
PRO WASH W BLU
MI ITEM #05331266
MFR #97035
List Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO WASH W BLU
MI ITEM #05331266
MFR #97035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.09/each for your price

Overview

Mfr description
097035 PRO-WASH W BLUE
  • Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue
  • PRO-WASH W marks can be removed simply and quickly with water
  • Xylene-free formula for reduced user health risks
  • High-strength, light-weight plastic barrel designed for industrial use
  • Marking range: 0°F to 150°F (-18°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    Blue
  • Tip Size
    Fine
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Harmonization Code
    9608200000
  • UPC_NO
    048615970356
  • Weight
    0.055 lbs
  • Width
    0.5 in
  • Length
    5.75 in
  • Height
    0.5 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought