Motion
96131
TRADES-MARKER AND REFILLS STRT PK YEL
MI ITEM #05331308
MFR #96131
Your Price$17.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRADES-MARKER AND REFILLS STRT PK YEL
MI ITEM #05331308
MFR #96131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.07/pk(List $34.14)

Overview

Mfr description
096131 TRADES-MARKER STARTER PACK YELLOW
  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marks are rub- and weather-resistant, leaving a bold, permanent mark
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
  • Holder maximizes complete use of marker
  • Durable plastic holder helps prevent breakage and keeps hands and clothing clean
  • Push-button advancing makes for easy, one-handed use.
  • Convenient clip allows for pocket storage and prevents rolling off work table
  • Multiple colors available for easy identification
  • Made in U.S.A.

Specifications

  • Color
    Yellow
  • Waterproof
    Waterproof
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Permanent
  • UPC_NO
    048615961316
  • Weight
    0.08 lbs
  • Width
    5.875 in
  • Length
    1.25 in
  • Height
    0.875 in
  • Harmonization Code
    9608404000
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought