Motion
96132

MARKAL
96132

TRADES-MARKER AND REFILLS STRT PK RED
Mi Item #05331309
MFR #96132
Price$19.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96132

TRADES-MARKER AND REFILLS STRT PK RED
Mi Item #05331309
MFR #96132

Mfr description
096132 TRADES-MARKER STARTER PACK RED
  • Great for many surfaces including: smooth, rough, rusty, or dirty surfaces
  • Marks are rub- and weather-resistant, leaving a bold, permanent mark
  • Marker refills eliminate mess and paper waste of grease pencils, saving time and money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/pk

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    1.25 in
  • Weight
    0.08 lbs
  • Width
    5.875 in

Details

  • Color
    Red
  • Country of Origin
    US
  • Harmonization Code
    9608404000
  • Includes Pocket Clip
    Pocket Clip Included
  • Ink Type
    Permanent
  • UPC_NO
    048615961323
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)