Motion
N60-08X36X50
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
MI ITEM #05345301
MFR #N60-08X36X50
Your Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
MI ITEM #05345301
MFR #N60-08X36X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.51/each(List $25.89)

Overview

Mfr description
N60-08X36X50 1/4" X 36" NEOPRENE RUBBER

Specifications

  • Style
    N60: 60 Duro hardness (Shore Durometer A)
  • Color
    Black
  • Material
    Neoprene
  • Temperature Range
    -20 to 180 °F
  • Durometer
    55 to 65
  • Type
    Neoprene Sheet
  • Finish
    Plate
  • UPC_NO
    822353094686
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Overall Width
    36.0000 in
  • Overall Length
    50 ft
  • Overall Thickness
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought