Motion
NU424-M1-C4

FAG (SCHAEFFLER)
NU424-M1-C4

Cylindrical Roller Bearing - Straight, 120 mm ID, 310 mm OD, 72 mm Width, C4 Internal Clearance
MI ITEM #05357561
MFR #NU424-M1-C4
List Price$7,860.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU424-M1-C4

Cylindrical Roller Bearing - Straight, 120 mm ID, 310 mm OD, 72 mm Width, C4 Internal Clearance
MI ITEM #05357561
MFR #NU424-M1-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,860.38/each for your price

Overview

Mfr description
NU424-XL-M1-C4

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    C4
  • Flanges
    2 Ribs Outer Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    3450 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    4 mm
  • Series
    NU
  • Weight
    85.98 lbs
  • Manufacturer Upc Number
    4012801981774
  • UPC_NO
    4012801981774
  • Locating
    Non-locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought