Motion
AP3210190

MASTER PT
AP3210190

Ac Gear Motor - 9.3 :1 Ratio
Mi Item #05363077
MFR #AP3210190
Price$8,666.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
AP3210190

Ac Gear Motor - 9.3 :1 Ratio
Mi Item #05363077
MFR #AP3210190

Mfr description
6AP3210190 1-1/2 FB143PDG3A 1 9.30 190
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,666.43/each

Specifications

Dimensions

  • Frame Size
    143
  • Gear Ratio
    9.3 :1
  • Weight
    100 lbs

Details

  • NEMA Frame
    143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)