Motion
AP0230125

MASTER PT
AP0230125

Ac Gear Motor - 14 :1 Ratio
Mi Item #05363200
MFR #AP0230125
Price$9,775.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
AP0230125

Ac Gear Motor - 14 :1 Ratio
Mi Item #05363200
MFR #AP0230125

Mfr description
6AP0230125 2 FC145PDG3A 3 14.0 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,775.08/each

Specifications

Dimensions

  • Frame Size
    145
  • Gear Ratio
    14 :1
  • Weight
    100 lbs

Details

  • NEMA Frame
    145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)