Motion
N8264
AC Right Angle Gear Motor - 190:1 Ratio, 1/6 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 2.00 A - Full Load Current
MI ITEM #05364964
MFR #N8264
Price$1,377.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 190:1 Ratio, 1/6 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 2.00 A - Full Load Current
MI ITEM #05364964
MFR #N8264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,377.87/each

Specifications

Dimensions

  • Gear Ratio
    190:1
  • Overhung Load
    200 lbs
  • Weight
    17.50 lbs

Details

  • Capacitor
    494 01124 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.00 A
  • Full Load Torque
    375 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    1/6 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • NEMA Frame
    42R
  • Output RPM
    8.9 rpm
  • Shaft Type
    Right Angle
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    115 V

Overview

Mfr description
N8264 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought