Motion
20325655
20325655 3-1/2X1-1/4 POL OLE SWL CASTER
MI ITEM #05365479
MFR #20325655
List Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20325655 3-1/2X1-1/4 POL OLE SWL CASTER
MI ITEM #05365479
MFR #20325655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/each for your price

Overview

Mfr description
20325655 3-1/2X1-1/4 POL OLE SWL CASTER

Specifications

  • Wheel Bearing Type
    Ball Bearing
  • Caster Load Capacity Range
    230 lbs
  • Caster Wheel Diameter
    3.5 in
  • Core Color
    Black
  • Core Material
    Black
  • Heat Tolerance
    -45 to 180 °F
  • Tread Color
    Black
  • Tread Width
    1.2500 in
  • Wheel Material Type
    Polyolefin
  • Manufacturer Catalog Number
    2.03256.55
  • Mounting Plate Size
    3-5/8 x 2-1/2 in (Standard)
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought