Specifications
Dimensions
- Battery Size377
- Standard Battery Pack Size1
Details
- Battery ChemistrySilver Oxide
- Battery TypeCoin Cell Battery
- Battery Voltage1.5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)