Motion
K00830808
Krylon® Aerosol Field Marking Paint - Athletic Scarlet, 17 oz Container Size, Exterior, 301 LFT Coverage Range, 30 min to 2 hrs Dry Time
MI ITEM #05369174
MFR #K00830808
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Athletic Scarlet, 17 oz Container Size, Exterior, 301 LFT Coverage Range, 30 min to 2 hrs Dry Time
MI ITEM #05369174
MFR #K00830808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
K08308007 ATHLETIC SCARLET
  • Highly pigmented formulas fortified with optical brighteners for eye-catching lines that pop under stadium lighting
  • Won't harm grass
  • Won't stain uniforms
  • Safe alternative to lime
  • Fast drying

Specifications

  • Color Family
    Red
  • Color
    Athletic Scarlet
  • Container Size
    17 oz
  • Exposure
    Exterior
  • Dry Time
    30 min to 2 hrs
  • Coverage Range
    301 LFT
  • Weight Each
    1.387 lbs
  • Weight Case
    16.644 lbs
  • Package Quantity
    12
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • UPC_NO
    75577000449
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    1.39 lbs
  • Harmonization Code
    3209900000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought