Motion
K00831308
Krylon® Aerosol Field Marking Paint - Athletic Navy, 17 oz Container Size, Exterior, 301 LFT Coverage Range, 30 min to 2 hrs Dry Time
Mi Item #05378413
MFR #K00831308
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Athletic Navy, 17 oz Container Size, Exterior, 301 LFT Coverage Range, 30 min to 2 hrs Dry Time
Mi Item #05378413
MFR #K00831308

Mfr description
K08313007 ATHLETIC NAVY
  • Highly pigmented formulas fortified with optical brighteners for eye-catching lines that pop under stadium lighting
  • Won't harm grass
  • Won't stain uniforms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    301 LFT
  • Weight
    1.39 lbs
  • Weight Case
    16.644 lbs
  • Weight Each
    1.387 lbs

Details

  • Base Type
    Water
  • Color
    Athletic Navy
  • Color Family
    Blue
  • Dry Time
    30 min to 2 hrs
  • Exposure
    Exterior
  • Exposure Conditions
    Exterior
  • Harmonization Code
    3209900000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Water-Based Acrylic
  • Surface
    Grass
  • UPC_NO
    75577000494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)