Motion
R1S5HR3048

AKRO-MILS
R1S5HR3048

Shelf Cart - 30 in Wide, 30 in High, Gray, Steel
MI ITEM #05380332
MFR #R1S5HR3048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
R1S5HR3048

Shelf Cart - 30 in Wide, 30 in High, Gray, Steel
MI ITEM #05380332
MFR #R1S5HR3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R1S5HR3048 30 X 48 SHELF CART
  • Made in the USA
  • 1800 lb. Weight Capacity

Specifications

  • Cart Type
    Shelf Cart
  • Weight Capacity
    1800 lbs
  • Cart Material
    Steel
  • Width
    30 in
  • Height
    30 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Length
    48 in
  • Number Of Cart Shelves
    2
  • Outside Height
    30 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    30 in
  • Overall Length
    48 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought