Motion
7660701618
Cut-off Wheel - 5 in Wheel Dia., 7/8 in Center Hole Diameter, 60 Grit, Medium Grit Grade, 12225 rpm
Mi Item #05382870
MFR #7660701618
Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 5 in Wheel Dia., 7/8 in Center Hole Diameter, 60 Grit, Medium Grit Grade, 12225 rpm
Mi Item #05382870
MFR #7660701618

Mfr description
07660701618 5 X .040 X 7/8 TYPE 01 A/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0400 in
  • Weight
    2.50 lbs
  • Wheel Diameter  
    5 in

Details

  • Application
    Cut-off tool
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    07660701618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)