Motion
B30C-2250-595-WT

BRADY
B30C-2250-595-WT

Vinyl Material, Thermal Transfer, 2.2500 in Print Width, 100 ft Roll Length
Mi Item #05383877
MFR #B30C-2250-595-WT
Price$309.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-2250-595-WT

Vinyl Material, Thermal Transfer, 2.2500 in Print Width, 100 ft Roll Length
Mi Item #05383877
MFR #B30C-2250-595-WT

Mfr description
B30C-2250-595-WT 2.25X100' WHITE VINYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$309.72/each

Specifications

Dimensions

  • Printable Area Width
    2.2500 in
  • Roll Length
    100 ft

Details

  • Material
    Vinyl
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)