Motion
202256441
2-2256-441 SWIVEL CASTER
Mi Item #05391079
MFR #202256441
Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-2256-441 SWIVEL CASTER
Mi Item #05391079
MFR #202256441

Mfr description
2-2256-441 SWIVEL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.20/each

Specifications

Dimensions

  • Caster Wheel Diameter
    2.5 in
  • Mounting Plate Size
    3-5/8 x 2-1/2 in
  • Tread Width
    1.2500 in

Details

  • Caster Load Capacity Range
    175 lb
  • Core Color
    Grey
  • Core Material
    Grey
  • Heat Tolerance
    -45 to 180 °F
  • Manufacturer Catalog Number
    2.02256.441
  • Product Type
    Caster & Wheel Parts
  • Tread Color
    GREY
  • Wheel Bearing Type
    Delrin
  • Wheel Material Type
    Performa Rubber (Flat)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)