Motion
99060310
Chip Brush - 1 in, 1-3/4 in Bristle Length
MI ITEM #05402926
MFR #99060310
Price$1.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, 1-3/4 in Bristle Length
MI ITEM #05402926
MFR #99060310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.09/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    1 in
  • Brush Thickness
    5/16 in

Details

  • Features & Benefits
    • 100% natural white bristle • Wood handle
  • Handle Material
    Wood
  • Package Quantity
    36

Overview

Mfr description
99060310 1" NATURAL BRISTLE
  • 100% natural white bristle
  • Wood handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought