Motion
540
Cut-off Wheel - 32 mm Wheel Dia., 0.063 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 35000 rpm
MI ITEM #05405436
MFR #540
Your Price$6.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - 32 mm Wheel Dia., 0.063 in Wheel Thickness, 1-1/4 in Center Hole Diameter, 35000 rpm
MI ITEM #05405436
MFR #540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.75/pk(List $8.43)

Overview

Mfr description
540 CUT-OFF WHEEL, 1-1/4 (5 PER PKG)

Specifications

  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    35000 rpm
  • For Use With
    Use with 402 Screw Mandrel
  • UPC_NO
    080596010607
  • Weight
    0.04 lbs
  • Overall Width
    32 mm
  • Package Quantity
    1
  • Width
    1.98 in
  • Length
    0.5 in
  • Height
    3.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text