Specifications
Dimensions
- Dimensions15 in x 19 in
- Length19 in
- Weight9 lbs
- Width15 in
Details
- Absorbent Capacity Per Package17 gal (US)
- Approval Listing RegulationsASTM Standard E84-08, 29 CFR 1910.22(a)(2)
- ColorBlue
- CompositionNatural Recycled Fiber
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- PerforatedPerforated
- Product TypeSorbent Walkway Mats
- TypePad
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)