Motion
NUP244MC3
Cylindrical Roller Bearing - Straight, 220 mm ID, 400 mm OD, 400 mm Width
MI ITEM #05407882
MFR #NUP244MC3
Price$15,753.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 220 mm ID, 400 mm OD, 400 mm Width
MI ITEM #05407882
MFR #NUP244MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,753.13/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    400 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176803451
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176803451

Overview

Mfr description
NUP244MC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text