Motion
NCF2964VC3
Cylindrical Roller Bearing - Straight, 320 mm ID, 440 mm OD, 440 mm Width
MI ITEM #05407891
MFR #NCF2964VC3
Price$16,569.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 320 mm ID, 440 mm OD, 440 mm Width
MI ITEM #05407891
MFR #NCF2964VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,569.56/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    440 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176417993
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176417993

Overview

Mfr description
NCF2964VC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text