Overview
Mfr description
GRL150H MULTILAMINATE/GRAY UNIVERSAL HW
- MultiLaminate mat pads and rolls are long-lasting and durable for rugged applications
- Outer layers of tough-skinned, heavyweight spun bond material resist abrasions and tears—can withstand rough handling and will not tear apart when pulled or positioned under equipment
- Ideal as a liner for oily parts and tools or for use in rugged applications near machinery
- High-loft melt blown inner layer draws and holds liquids from outer layers, absorbs high volumes of liquid fast
- Grunge hiding gray signifies universal sorbency for oils, coolants, solvents and water
- Outer spun bond layers are constructed of continuous strands of polypropylene fibers, interwoven to virtually eliminate fibers from becoming detached and contaminating equipment, tools or parts
- Pads are perforated vertically at 7.5", allowing you to save money by tearing off only what you need
Specifications
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data