Motion
15201
Zep Metal protector - 13 oz, Aerosol Can, Tan Color
Mi Item #05423168
MFR #15201
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Metal protector - 13 oz, Aerosol Can, Tan Color
Mi Item #05423168
MFR #15201

Mfr description
15201 ZEP IRONCLAD AERO DZ
  • Provides an impenetrable film barrier which protects against corrosion, even in severe outdoor applications. Resists heat, rain, snow, salt water and many corrosive industrial atmospheres. One application normally protects outdoor surfaces for up to six months and indoor surfaces for a year or longer. Five to seven mil film protects outdoors up two years; indoors indefinitely.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.00/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Weight
    13 oz

Details

  • Application
    Spray
  • Base Type
    Solvent
  • Color
    Tan
  • Container Type
    Aerosol Can
  • Dry Time
    1 hr to 2 hrs
  • Finish
    Waxy
  • Harmonization Code
    "3403.19.1000"
  • Manufacturer Upc Number
    690858015204
  • Package Quantity
    12 Per Case
  • UPC_NO
    10690858015201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)