Motion
027-725G0100
PowerSTAR® AC Right Angle Gear Motor - 100 :1 Ratio, 1/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.85 A - Full Load Current
Mi Item #05427515
MFR #027-725G0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® AC Right Angle Gear Motor - 100 :1 Ratio, 1/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.85 A - Full Load Current
Mi Item #05427515
MFR #027-725G0100

Mfr description
027-725G0100 POWERSTAR 725 3PH 1/8HP
  • Offers up to 900 in-lbs of torque running continuously in a sleek, compact profile
  • Combines the latest technology in hypoid gearing with Bison’s long-established reputation of providing best-in-class power transmission solutions under our Robusticity® design philosophy
  • Features hypoid gearing manufactured using technology exclusive to Bison to offer several operational advantages; including higher torque capability, quieter operation and unmatched energy efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    100 :1
  • Overhung Load
    740 lbs
  • Weight
    20.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.85 A
  • Full Load Torque
    380 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/8 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    IP54
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Footplate
    P125-725-1000 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    17.0 rpm
  • Output Shaft Cover
    171-725-1020 Optional
  • Output Shaft Insert
    P108-725-5000 Optional
  • Shaft Type
    Right Angle
  • Stage
    3
  • Standards Met
    CE, CSA, CURUS, RoHS
  • Torque Arm
    P125-725-1030 Optional
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)