Specifications
Dimensions
- Size14 OZ. SPRAY
Details
- Base TypeEpoxy
- Exposure ConditionsMild-to-Severe Environments
- FinishFLAT
- Resin TypeEpoxy Enamel
- SurfaceMetal, Galvanized Metal, Aluminum, Painted Surfaces
- UPC_NO020066175863
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)