Specifications
Dimensions
- Container Size1 gal (US)
- Size1 GALLON
Details
- ColorSafety Orange
- Color FamilyOrange
- FinishGLOSS
- Standards MetUSDA
- Technical Data Sheet
- UPC_NO020066910594
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)