Motion
9109408
Enamel - Epoxy Base, Industrial Exposure, 1 gal , Can
Mi Item #05430922
MFR #9109408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Epoxy Base, Industrial Exposure, 1 gal , Can
Mi Item #05430922
MFR #9109408

Mfr description
9109408 LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    Pot Life: 2 hr
  • Base Type
    Epoxy
  • Color Family
    Light
  • Container Type
    Can
  • Exposure
    Industrial Exposure
  • Exposure Conditions
    Chemical Exposure | Industrial Exposure
  • Finish
    GLOSS
  • For Use On
    Clean Steel, Concrete, Galvanized Metal, Rusted Steel
  • Form
    Liquid
  • Recommended Dilution
    1:1
  • Surface
    Concrete, Metal
  • UPC_NO
    020066910990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)