Motion
9108381
Enamel - Epoxy Base, Industrial Exposure, 5 gal , Pail, Deep Color
Mi Item #05430924
MFR #9108381
Price$649.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Epoxy Base, Industrial Exposure, 5 gal , Pail, Deep Color
Mi Item #05430924
MFR #9108381

Mfr description
9108381 DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$649.28/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Additional Details
    Pot Life: 2 hr | VOC: 340 VOC or 250 VOC
  • Base Type
    Epoxy
  • Color
    Deep
  • Color Family
    Deep
  • Container Type
    Pail
  • Exposure
    Industrial Exposure
  • Exposure Conditions
    Chemical Exposure | Industrial Exposure
  • Finish
    GLOSS
  • For Use On
    Concrete, Galvanized Metal, Metal, Steel
  • Form
    Liquid
  • Surface
    Metal
  • UPC_NO
    020066910839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)