Motion
9109388
Enamel - 5 gal
Mi Item #05430925
MFR #9109388
Price$662.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - 5 gal
Mi Item #05430925
MFR #9109388

Mfr description
9109388 LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$662.91/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Base Type
    Polyamine Epoxy
  • Color Family
    Light
  • Finish
    GLOSS
  • Max Application Temperature
    120 °F, 49 °C
  • Min Application Temperature
    50 °F, 10 °C
  • Resin Type
    Polyamine Converted Epoxy
  • UPC_NO
    020066910938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)