Motion
214430
9100 DTM System Epoxy Activator—Container: 1 gal Can
Mi Item #05430926
MFR #214430
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100 DTM System Epoxy Activator—Container: 1 gal Can
Mi Item #05430926
MFR #214430

Mfr description
214430 IMMERSION ACTIVATOR 250 VOC
  • Standard Activator
  • For air and surface temps of 50°F to 100°F (10°C to 38°C) Immersion Activator
  • For fresh or salt water immersion of steel or concrete where water temperatures do not exceed 125°F (52°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 GALLON
  • Weight
    11.4 to 12.6 lbs, 1.4 to 1.5 kg

Details

  • Application Temperature Range
    50 to 120 °F, 10 to 49 °C
  • Base Type
    Water
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    ACTIVATOR
  • Max Application Temperature
    120 °F, 49 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    RO-205
  • UPC_NO
    020066132323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)