Specifications
Dimensions
- Container Size1 gal (US)
- Size1 GALLON
Details
- Base TypeUrethane
- ColorRed Gloss
- Color FamilyRed Gloss
- FinishGLOSS
- For Use OnMetal
- SurfaceMetal
- UPC_NO020066980597
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)