Motion
9807470
Enamel - Urethane Base, Exterior, 1 gal , Can, Masstone Gloss Color
Mi Item #05430941
MFR #9807470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Urethane Base, Exterior, 1 gal , Can, Masstone Gloss Color
Mi Item #05430941
MFR #9807470

Mfr description
9807470 MASSTONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Additional Details
    SKU#: 9807470 | UPC: 020066980795
  • Base Type
    Urethane
  • Color
    Masstone Gloss
  • Color Family
    Masstone Gloss
  • Container Type
    Can
  • Exposure
    Exterior
  • Exposure Conditions
    UV Exposure
  • Finish
    GLOSS
  • For Use On
    Metal
  • Form
    Liquid
  • Surface
    Metal
  • UPC_NO
    020066980795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)