Motion
9807370
Enamel - Urethane Base, Exterior, 5 gal , Pail, Masstone High Gloss Color
Mi Item #05430944
MFR #9807370
Price$783.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Urethane Base, Exterior, 5 gal , Pail, Masstone High Gloss Color
Mi Item #05430944
MFR #9807370

Mfr description
9807370 MASSTONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$783.74/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Base Type
    Urethane
  • Color
    Masstone High Gloss
  • Color Family
    Masstone High Gloss
  • Container Type
    Pail
  • Exposure
    Exterior
  • Exposure Conditions
    UV Exposure
  • Finish
    GLOSS
  • For Use On
    Metal
  • Form
    Liquid
  • Surface
    Metal
  • UPC_NO
    020066980702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)