Specifications
Dimensions
- Container Size5 gal (US)
- Size5 GALLON
Details
- Base TypePolyurethane
- Color FamilyDeep High Gloss
- Exposure ConditionsUV Exposure
- FinishGLOSS
- For Use OnMetal
- FormLiquid
- SurfaceMetal
- UPC_NO020066980801
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)