Motion
202548
High Performance 9700 System Paint - Urethane Base, White Color
Mi Item #05430961
MFR #202548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Performance 9700 System Paint - Urethane Base, White Color
Mi Item #05430961
MFR #202548

Mfr description
202548 URETHANE ACCELERATOR 9700 SYSTEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 QUART

Details

  • Base Type
    Urethane
  • Color
    White
  • Color Family
    White
  • Finish
    ADDITIVE
  • UPC_NO
    020066111908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)