Specifications
Dimensions
- Size17 OZ. SPRAY
Details
- Base TypeWater
- ExposureExterior
- Exposure ConditionsWeather Resistant
- FinishGLOSS
- Nozzle TypeInverted Tip
- Resin TypeWater-Based Acrylic
- SurfaceGrass, Concrete, Masonry
- UPC_NO020066202286
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)