Motion
ROCAlkyd CV740 Gloss Deep Tint Base 1gal

RUST-OLEUM CORP
ROCAlkyd CV740 Gloss Deep Tint Base 1gal

Paint - Alkyd Base, Interior Exterior, 1 gal , Can
Mi Item #05431024
MFR #ROCAlkyd CV740 Gloss Deep Tint Base 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
ROCAlkyd CV740 Gloss Deep Tint Base 1gal

Paint - Alkyd Base, Interior Exterior, 1 gal , Can
Mi Item #05431024
MFR #ROCAlkyd CV740 Gloss Deep Tint Base 1gal

Mfr description
261961 GLOSS DEEP TINT BASE, 1GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)

Details

  • Additional Details
    Compliance: USDA FSIS regulatory sanitation performance standards
  • Application Temperature Range
    32 °F
  • Base Type
    Alkyd
  • Color Family
    Deep Tint Base
  • Container Type
    Can
  • Dry Time
    4 to 6 hr
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Chemical Exposure | Exterior | Interior | Moisture | Weathering
  • Finish
    Gloss
  • For Use On
    Ferrous Metal, Metal
  • Form
    Liquid
  • Min Application Temperature
    32 °F
  • Standards Met
    Usda Fsis, Mpi #48, Mpi #9, Mpi #96
  • Surface
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)