Motion
208054
Enamel - Water Base, Interior Exterior
Mi Item #05431034
MFR #208054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enamel - Water Base, Interior Exterior
Mi Item #05431034
MFR #208054

Mfr description
208054 GLOSS DEEP BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1 GALLON

Details

  • Additional Details
    Dry Time: 30 min
  • Base Type
    Water
  • Color Family
    Deep Base - Gloss
  • Dry Time
    30 min
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Interior | Moisture Exposure
  • Finish
    GLOSS
  • For Use On
    Concrete, Drywall, Masonry, Metal, Tile, Wood
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Standards Met
    Usda Compliant
  • Surface
    Concrete, Drywall, Masonry, Metal, Tile, Wood
  • UPC_NO
    020066120849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)