Motion
208041
Paint - 5 gal , Tint Base Color
Mi Item #05431036
MFR #208041
Price$600.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - 5 gal , Tint Base Color
Mi Item #05431036
MFR #208041

Mfr description
208041 SATIN WHITE PASTEL BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.42/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 GALLON

Details

  • Base Type
    Acrylic Urethane
  • Color
    Tint Base
  • Color Family
    Tint Base
  • Coverage
    135 to 490 ft²/gal
  • Dry Time
    1 to 4 hr
  • Finish
    SATIN
  • Max Application Temperature
    100 °F, 38 °C
  • Min Application Temperature
    50 °F, 10 °C
  • Resin Type
    Acrylic Urethane
  • UPC_NO
    020066120719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)